Pressure Balance Shower Trim with 3-Function Showerhead in Satin Nickel - PVD
Serin® Pressure Balance Shower Trim with 3-Function Showerhead in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon, metal lever handle, slip-on diverter tub spout, and 3-function FloWise showerhead with arm and flange
- Water-Saving FloWise 3-function showerhead
- Trim only
- Metal lever handle
- Less valve
- Metal slip-on diverter tub spout
- Shower arm and flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Material:
- Metal
- Faucet Part Type:
- Trim
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spout Reach:
- 4-7/8 in
- Spray Type:
- Full, Jet
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes