American Standard

Serin® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #A2064152  |  Manufacturer Part #2064152.002

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Includes grid drain
  • Braided flexible supply hoses for quick and easy installation
  • WaterSense certified for water conservation

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 3/8 in

Collection: Serin®

Deck Plate Included: No

Faucet Connection Size: 3 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Vessel Filler

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 6-7/8 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes