Serin® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #AT064502002  |  Item #4297412  |  Manufacturer Part #T064502.002

$213.20 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temperature control trim only
  • Includes brass wall escutcheon, handle, showerhead with arm and flange, and cast brass diverter tub spout
  • Durable brass construction
  • Limited lifetime warranty on function and finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R111, R115, R117, R118 and R119 Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-1/4 in

Escutcheon Width: 7-1/4 in

Faucet Connection: [Copper, NPT]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 8-1/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Spray Type: [Aerated, Conventional, Massage]

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Serin® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$213.20