• Cart

DESCRIPTION

  • ADA compliant lever handles
  • Braided flex hoses with 3/8" compression connectors
  • Drain not included
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Includes escutcheon
  • No adjustments required - seals the first time, every time
  • Red and blue indexed handles
  • Speed Connect® drain has less parts for a quick installation

American Standard Seva® 0.5 gpm Single Lever Handle Lavatory Faucet in Polished Chrome

A1480150002

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Seva®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Solid Cast Brass
Number of Handles
Single Handle
Spout Height
2 in
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
No

$192.36
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment