DESCRIPTION

  • Cartridge assures a lifetime of drip-free performance
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • With screw driver stops

American Standard Seva™ 1/2 in. Copper Sweat Pressure Balancing Valve

AR120SS

Manufacturer Part #: R120SS

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Seva™
End Connection 2
Copper Sweat
End Connection 3
NPT
End Connection 4
NPT
End Connections
Copper Sweat x NPT
Valve Type
Tub & Shower Rough-In Valve

Print