Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Seva™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Seva™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A1480100002
  • Item #1652174
  • Manufacturer Part #1480100.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided flexible supply hoses with 3/8" compression connectors
  • Drain not included
  • Valve cartridge assures a lifetime of drip-free performance
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Fewer parts and installs in less time
  • Adjustable hot limit safety stop limits the amount of hot water to help prevent accidental scalding
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Seva™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Fitting Size 1:
5 in
Fitting Sizes:
5 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2 in
Spout Type:
Standard
Spray Type:
Aerated
Trim Only:
No
WaterSense Labeled:
Yes