DESCRIPTION

  • Adjusts from a conventional spray to an aerated flow to a massage action
  • Flow restrictor: 2.5 gpm
  • Variable spray

American Standard Shower Arm and Flange

A1660240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
5-1/2 in
Material
Brass

Starting at
$18.15
EACH
  • QUANTITY

DOCUMENTS