DESCRIPTION

  • Flow restrictor: 1.5 gmp (5.7 Lpm)
  • Includes wall supply, shower hose, handshower and slide bar
  • Lightweight, ergonomic design for a sure grip
  • Spray patterns can be changed with a flick of the thumb
  • Standard slide bar

American Standard Shower System Kit

A1662604

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Height
23-5/8 in
IAPMO Listed
Yes
Length
27-3/4 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
Yes

Starting at
$229.35
EACH
  • QUANTITY