DESCRIPTION

  • Less valve
  • Metal lever handle
  • Metal slip-on diverter tub spout
  • Shower arm and flange
  • Wall escutcheon
  • Water-saving FloWise® 3 function showerhead

American Standard Fluent™ Shower Trim Kit

AT186507

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Fluent™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
3
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$140.25
EACH
  • QUANTITY