DESCRIPTION

  • Avoids failure due to mineral deposits, so it is ideal for use in hard water
  • FloWise® water saving 3-function showerhead saves water with a maximum flow rate of 2.0 gpm (7.6 Lpm)
  • Includes brass wall escutcheon, metal lever handle, and 3-function FloWise® showerhead with arm and flange
  • Trim only

American Standard Portsmouth® Pressure Balance Shower Valve Trim Kit with Single Lever Handle

AT415501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-1/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$116.33
EACH
  • QUANTITY