DESCRIPTION

American Standard Silent Air Valve

A7534640A

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-3/4 in
IAPMO Listed
No
Length
5-13/20 in
NSF Certified
No
UL Listed
No
Width
4-7/10 in

Starting at
Call for Pricing
  • QUANTITY