This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

American Standard

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #AM9535300020A
  • Item #5103421
  • Manufacturer Part #M953530-0020A
4.3 out of 5 Customer Rating
Brand image
American Standard

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #AM9535300020A
  • Item #5103421
  • Manufacturer Part #M953530-0020A
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Showerhead only, less arm and flange
  • For use with many American Standard bath and shower faucets including the Reliant, Elite and Princeton lines
  • Polished chrome finish for a sleek look
  • Easy to install with simple one-person installation
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
4 in
Height
1 in
Showerhead Flow Rate
2.5 gpm
Width
4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA
IAPMO Listed
No
NSF Certified
Yes
UPC
012611240584