DESCRIPTION
- Locks in place with set screw
- Pressure compensating flow control device
- Showerhead with 1.5 gpm (5.7Lpm) maximum flow
- Vandal-resistant
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Flowise®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 1-7/8 in
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- Showerhead Function
- Single
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday