DESCRIPTION

  • Copper supplies 3/8" with 1/2" IPS male adapters
  • Less drain and pop-up hole

American Standard Reliant 3® Single-Handle Centerset Lavatory Faucet Less Drain and Pop-Up

A7385047

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Reliant 3®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-5/8 in
Spout Reach
4-7/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$144.48
EACH
  • QUANTITY