DESCRIPTION

  • ADA compliant design is easy to use
  • Braided flex hoses with 3/8" compression connectors
  • Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handles
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation

American Standard Quentin™ 1.5 gpm Lavatory Faucet with Single Lever Handle

A7440101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Solid Brass
Number of Handles
Single Handle
Spout Height
6-3/4 in
Spout Reach
5-1/4 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$245.85
EACH
  • QUANTITY