DESCRIPTION

  • Braided flexible supply hoses for quick and easy installation
  • Escutcheon plate
  • Less drain, less hole and pop-up rod
  • WaterSense certified for water conservation

American Standard Ceramica® Single-Handle Lavatory Faucet Less Pop Up

A2000100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Ceramica®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-7/16 in
Spout Reach
4-5/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$219.45
EACH
  • QUANTITY