DESCRIPTION

  • Braided flexible stainless steel supply hose
  • Cartridge assures a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Lifetime finish won't tarnish or scratch
  • No adjustments required - seals the first time, every time
  • Speed Connect® drain has less parts for a quick installation
  • Water conserving 1.5 gpm (5.7 Lpm) pressure-compensating aerator

American Standard Berwick® Lavatory Faucet with Drain and Single Lever Handle

A7430101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-7/8 in
Spout Reach
4-3/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$270.6
EACH
  • QUANTITY