DESCRIPTION

  • Braided flexible supply hoses for quick and easy installation
  • Exclusive speed connect drain has less parts for a quick installation
  • Valve cartridge assures a lifetime of drip-free performance
  • WaterSense certified for water conservation

American Standard Ceramica® Single Handle Lavatory Faucet with Pop-Up Ceramic

A2000101002

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Ceramica®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-7/16 in
Spout Reach
4-5/8 in
Spout Type
Rigid
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$257.4
EACH
  • QUANTITY