DESCRIPTION

  • Multiport ceramic disc valve cartridge: assures a lifetime of smooth handle operation, drip-free performance and steady water flow

American Standard QUENTIN™ Single-Handle Lavatory Vessal Faucet 1.5 gpm

A7440152

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
QUENTIN™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$424.88
EACH
  • QUANTITY