DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Single hole monoblock design
  • Valve cartridge assures a lifetime of drip-free performance
  • WaterSense certified for water conservation

American Standard Single-Handle Lever Lavatory Faucet

A2506101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-9/16 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$296.18
EACH
  • QUANTITY