DESCRIPTION

  • ADA compliant
  • Controls on/off and volume of spray outlet
  • Fits 7001.000 or 7011.000 on/off volume control valve
  • Less valve
  • Metal lever handle

American Standard Town Square® Single-Handle Volume Control Valve Trim Kit

AT555700

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Town Square®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Material
Brass
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY