DESCRIPTION

  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Sleek, modern faucet mounted on the wall for an elegant appearance
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Single Lever Handle Wall Mount Lavatory Faucet

A2064461

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4-3/8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-15/16 in
Spout Reach
9-1/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$303.6
EACH
  • QUANTITY