DESCRIPTION

  • Braided flexible stainless steel supply hose
  • Cartridge assures a lifetime of drip-free performance
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Includes grid drain
  • No adjustments required - seals the first time, every time
  • Simple 1-person installation: faucet drops in from the top and quick spin nuts secure faucet in place
  • Speed Connect® drain has less parts for a quick installation

American Standard Reliant 3® Centerset Lavatory Faucet with Single Lever Handle

A7385003

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Reliant 3®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-5/8 in
Spout Reach
4-7/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$132.72
EACH
  • QUANTITY