American Standard Colony® Soft Single Lever Handle Faucet with Side Spray A4175201F15

DESCRIPTION

American Standard Colony® Soft Single Lever Handle Faucet with Side Spray

A4175201F15

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
4-1/2 in
Spout Reach
7-5/8 in
Spout Type
Swivel

Starting at
Call for Pricing
  • QUANTITY