American Standard Reliant+® Single Lever Handle Faucet with Sidespray A4205001F15

DESCRIPTION

  • ADA approved lever handle
  • Ceramic disc valve cartridges assure a lifetime of drip-free performance
  • Durable cast brass construction meet Safe Water Drinking Act requirement
  • Limited lifetime warranty: function and finish

American Standard Reliant+® Single Lever Handle Faucet with Sidespray

A4205001F15

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Reliant+®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
6-5/8 in
Spout Reach
9-1/4 in
Spout Type
Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY