DESCRIPTION

  • Can be mounted with or without supplied escutcheon
  • City shanks with quick spin nuts makes installation quick, easy and secure
  • Supply lines sold separately
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Colony® Soft Single Lever Handle Kitchen Faucet

A4175500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-1/8 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No
Width
10-5/16 in

Starting at
Call for Pricing
  • QUANTITY