DESCRIPTION

  • Braided 20" flexible supply hoses with 3/8" compression connectors
  • Braided flexible stainless steel supply hose
  • Can be mounted with or without escutcheon
  • Cartridge assures a lifetime of drip-free performance
  • Metal lever handle
  • No visible buttons or toggles, simply pull down to switch from stream to spray

American Standard Colony® Soft 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel

A4175100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
3-13/16 in
Spout Reach
9-3/8 in
Spout Swivel
180°
Spout Type
Swiveling Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY