• Cart

DESCRIPTION

  • Includes stamped brass escutcheon plate
  • Metal lever handle
  • Trim only

American Standard Berwick® Single Lever Handle Thermostatic Valve Trim

AT430730

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$129.53
EACH
  • QUANTITY