DESCRIPTION

  • Durable brass construction
  • Metal lever handle
  • Trim only

American Standard Reliant 3® Volume Control Valve Trim with Single Lever Handle

AT385500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Reliant 3®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-7/10 in
IAPMO Listed
No
Material
Brass
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-4/5 in

Starting at
$51.24
EACH
  • QUANTITY