DESCRIPTION

  • Concealed mounting with no exposed set screws
  • Includes concealed mounting hardware
  • Template included for easy installation

American Standard Green Tea™ Single Robe Hook

A7010211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Green Tea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3-1/4 in
Material
Metal
Width
3-1/2 in

Starting at
$47.85
EACH
  • QUANTITY