DESCRIPTION

  • Integral 3-sided, double tiling edge with water retention flange
  • Molded-in flood guard
  • Product shown in White
  • Textured bottom pattern

American Standard Single Threshold 60 x 34 in. Shower Base

A6034ST222

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Linen
Color Finish Category
Neutrals
Drain Location
Center
Height
6-5/8 in
Length
48 in
Material
Acrylic
Width
34 in

Starting at
Call for Pricing
  • QUANTITY