Slide Bar in Satin Nickel - PVD
Slide Bar in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable shower holder can be set at any height or position along the bar and angles up to 45 degrees
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Faucet Height:
- 35-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Height:
- 35-3/8 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Copper
- NSF Certified:
- No
- Size:
- 35-7/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in