DESCRIPTION

  • Length to center of stream straightener: 4-7/8"
  • Slip-on design connects easily to a 1/2" pipe

American Standard Serin® Slide Out Diverter Tub Spout

A8888087002

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Serin®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Spout Reach
4-7/8 in
WaterSense Labeled
No

Starting at
$67.65
EACH
  • QUANTITY

DOCUMENTS