DESCRIPTION

  • Metal construction
  • Slip-on design connects easily to a 1/2" pipe

American Standard Slip-On 4 in. Diverter Tub Spout

A8888026002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Material
Metal
Spout Reach
4-3/4 in
Spout Type
Diverter

Starting at
$25.2
EACH
  • QUANTITY

DOCUMENTS