American Standard Quentin™ Slip-On Diverter Tub Spout A8888094

DESCRIPTION

  • For 1/2" copper pipe
  • Length to center of stream straightener: 4-5/8"

American Standard Quentin™ Slip-On Diverter Tub Spout

A8888094

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
Spout Reach
4-13/16 in
WaterSense Labeled
No

Starting at
$50.33
EACH
  • QUANTITY

DOCUMENTS