• Cart

DESCRIPTION

  • For 1/2" copper pipe
  • Length to center of stream straightener: 7-1/4"
  • Metal construction

American Standard Town Square® Slip-On Tub Spout

A8888089

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Town Square®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
Spout Reach
7-1/4 in
Spout Type
Tub
WaterSense Labeled
No

Starting at
$89.93
EACH
  • QUANTITY

DOCUMENTS