DESCRIPTION

  • Easy to Clean Spray Face
  • Hand shower only, requires hose and wall connectors

American Standard Soft Hand Shower

A1660502

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Length
9-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$61.88
EACH
  • QUANTITY

DOCUMENTS