DESCRIPTION

  • American Standard® genuine repair part

American Standard Soft Lever Handle Kit

AM9616360A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No

Starting at
$21.84
EACH
  • QUANTITY