DESCRIPTION

  • Durable construction
  • Easy to install
  • Genuine American Standard® repair part
  • Used by plumbers to repair American Standard® products

American Standard Spacer or O-Ring Kit in Black

A0602800070A

Outside Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
Inside Diameter
9/10 in
Material
Plastic
Outside Diameter
9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY