Multi Function Drench, Sensitive, Jet and Massage Showerhead in Brushed Nickel

You last purchased this on
 
American Standard

SPECTRA+ eTOUCH™ Multi Function Drench, Sensitive, Jet and Massage Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

SPECTRA+ eTOUCH™ Multi Function Drench, Sensitive, Jet and Massage Showerhead in Brushed Nickel

  • Fast #
  • Part #A9038474295
  • Item #7378840
  • Manufacturer Part #9038474.295
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Change the spray pattern of your shower head with a simple touch of the edge of your Spectra eTouch™ shower head
  • 4-Function shower head with different spray patterns to fit a variety of needs
  • Easy-to-use eTouch wall-mounted remote allows you to change the spray pattern with the touch of a button
  • 1.8 gpm flow rateWater senseCEC
  • Jet provides a targeted spray
  • Massage brings a pulsating spray to help you unwind and relax
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Drench provides a soaking spray with full body coverage
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Battery Type:
Alkaline
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
SPECTRA+ eTOUCH™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-3/16 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Center Size:
1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
15/16 in
Fitting Size 1:
15/16 in
Fitting Sizes:
15/16 in
Flow Rate:
1.8 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Drench, Sensitive, Jet, Massage
Trim Only:
No
WaterSense Labeled:
Yes