Spectra®
Product Details
Product Details
This product includes
American Standard
Part #A8888035295
American Standard
Part #A8888037295
American Standard
Part #A9038154295
American Standard Shower Rail
Part #A1660730295
- Hand Shower kit includes the Spectra+ Hand Shower, 30-inch Shower Rail, 59-inch Shower Hose, and Wall Supply
- Spectra+ Hand Shower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
- AquaToggle™ easily changes sprays for Hand Shower
- Shower Bracket attaches to all standard shower arms
- 4-Function shower head with different spray patterns to fit a variety of needs
- 1.8 gpm flow rateWater senseCEC
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 30-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Length:
- 9-15/16 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Soft
- WaterSense Labeled:
- Yes