Single Handle Multi Function Shower System in Polished Chrome
Spectra Versa™ Single Handle Multi Function Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enjoy using showerhead and hand shower, alone or together
- Easy installation for retrofit, renovation or new construction eliminates drilling or damage to tile
- System includes 11” Rain showerhead, 4-function hand shower, push-button diverter, 25” slide bar with Easy Glide tab, 15” shower arm, 69” metal shower hose, adhesive tape and screws
- Easy Glide slide bar adjusts for the perfect hand shower height
- Hand shower features Drench, PowerWash, Sensitive, and Massage spray functions
- AquaToggle to easily switch between sprays with one hand
- Rain showerhead features single-function drench spray
- Connects to existing shower outlet without tools or damage to tiles; securely adheres to existing tile with included adhesive tape or screws
- Rubber nozzles wipe clean with your fingertip
- Push-button diverter easily switches between water outlets or combines both
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra Versa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 22-11/16 in
- Diameter:
- 11 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 32-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 22-11/16 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 14-7/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Size:
- 22-11/16 in x 11 in
- Slide Bar Height:
- 22-11/16 in
- Spray Type:
- Drench, Massage, Powerwash, Sensitive
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11 in