DESCRIPTION

  • Adjustable distance from wall to center of pipe: up to 2-1/2" to 3" (64 to 76 mm)
  • For 1-1/2" (38 mm) diameter tailpiece

American Standard Split Pipe Support for Flush Valve

A6065822002

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Fitting Size 1
2-1/2 in
Size
2-1/2 in

Starting at
$30.31
EACH
  • QUANTITY