DESCRIPTION

  • Adjustable distance from wall to center of pipe: up to 6" (152 mm)
  • For 1-1/2" (38 mm) diameter tailpiece

American Standard Split Pipe Support for Flush Valve

A6065862002

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Length
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY