DESCRIPTION

  • Easy to install
  • For use with American Standard® Colony Soft® single control pull down kitchen faucet
  • Genuine American Standard® repair part
  • Reliable performance

American Standard Sprayer Holder

AM9236400070A

Brand Model Compatibility:

American Standard 4175.300.F15 Colony Kitchen Faucet with Spray

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 4175.300.F15 Colony Kitchen Faucet with Spray
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
$1.68
EACH
  • QUANTITY