DESCRIPTION

  • For use with A1660240, A1660241, A1660190 and A1660194 showerheads

American Standard Square Shower Arm Escutcheon

A1660191

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
American Standard 1660.240, 1660.241 and 1660.190 Rain Shower Systems
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Length
2-1/4 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS