Square Shower Arm and Flange in Oil Rubbed Bronze
Square Square Shower Arm and Flange in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with A1660822, A1660660, A1660680 and A1660610 showerheads
- Construction ideal for prolonged contact with water
Documents
Specifications
- Collection:
- Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-7/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No