DESCRIPTION

  • Personal shower system
  • Shower hose: 59"
  • Simple height adjustment allows the positioning of the personal shower anywhere along the bar
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
  • Water-saving design saves up to 40% more water than the standard handshower

American Standard Flowise® Square Water Saving Shower System Kit

A1662843

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-5/8 in
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
10-1/2 in
Length
25 in
Material
Metal
Showerhead Function
3
Spray Type
Combination, Full Spray Turbine
Trim Only
No
WaterSense Labeled
Yes
Width
4-3/4 in

Starting at
$235.13
EACH
  • QUANTITY