DESCRIPTION

  • Suitable to 18 and 20 gauge stainless steel product

American Standard Stainless Steel Strainer with Galvanized Shell and Tailpiece

A7915660750A

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
6 in
Material
Stainless Steel

Starting at
$19.8
EACH
  • QUANTITY