DESCRIPTION

  • Bath drain includes a chain and a stopper
  • For use with Standard Collection bathtub models 2083.102 and 2083.202 (not included)

American Standard Standard Drain

A1501170

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
American Standard 2083102 and 2083202 Bathtubs
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY